High Performance Circuit Breaker, 2P, 20A

Item #: 0323013

Cat #: S802S-D20

UPC: 612271201118

$ 684.61 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 20 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 20 Amp
Also known as: 612271201118, S802S-D20, ABBS802SD20

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 20
Interrupt Rating AC: 50 kA