1
more

Breaker, DIN Rail Mount, 16A, 2P, 14 kAIC, @ 480VAC, 250VDC Rated
Item #: 0323012
Cat #: S802S-D16
UPC: 612271201101
$ 684.61 EA
Company wide:
0
in stock
Documents & Guides
Breaker, DIN Rail Mount, 16 Amp, 2-Pole, 14 kAIC, @ 480 Volt AC, 250 Volt DC Rated
Overview
Breaker, DIN Rail Mount, 16 Amp, 2-Pole, 14 kAIC, @ 480 Volt AC, 250 Volt DC Rated
Also known as: 612271201101, S802S-D16, ABBS802SD16
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 16 |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 50 kA |
| Volts DC: | 250 |
| Volts AC: | 230, 400 |
| Amps: | 16 |
| Interrupt Rating AC: | 50 kA |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |