High Performance Circuit Breaker, 2P, 13A

Item #: 0323010

Cat #: S802S-D13

UPC:

$ 760.65 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 13 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 13 Amp
Also known as: S802S-D13, ABBS802SD13

Specifications

Poles: 2
Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 2
Volts AC: 230, 400
Type: Trip Curve D
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 50 kA