High Performance Circuit Breaker, 2P, 40A

Item #: 0323005

Cat #: S802S-C40

UPC: 612271200661

$ 664.15 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 40 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 40 Amp
Also known as: 612271200661, S802S-C40, ABBS802SC40

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Amps: 40
Interrupt Rating AC: 50 kA