Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V

Item #: 0323004

Cat #: FP301-3/4-50'-Clea

UPC: 051135355978

$ 1.76 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 foot reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 foot reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ CIR Repair Splice Connector is for use on aluminum or copper conductors. The connector has a standard barrel that ensures a secure fit. Its aluminum construction offers high conductivity and an electro tin plated finish resists corrosion.

Also known as: 051135355978, FP301-3/4-50'-Clea, MMMFP30134CLRX50

Specifications

Diameter: 3/4 in
Color: Clear
Length: 50 ft
Diameter: 3/4 in
Length: 50 ft
Color: Clear