High Performance Circuit Breaker, 2P, 32A

Item #: 0323002
Cat #: S802S-C32
UPC:
$ 428.04 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp
Also known as: S802S-C32, ABBS802SC32

Specifications

Amps: 32
Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50kA
Amps: 32
Volts AC: 230, 400
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 50kA

Customer Reviews

No reviews for this product
(0)