1/0 AWG THHN/THWN-2, Stranded, Copper, Black

Item #: 0322982

Cat #: 1ATHHNCSTRBLAX2500

UPC: 048243134014

Company wide:
0 in stock
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 2500 Ft Reel

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 2500 Ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243134014, 1ATHHNCSTRBLAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Gauge: 1/0 AWG
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded