High Performance Circuit Breaker, 2P, 40A

Item #: 0322980

Cat #: S802S-B40

UPC: 612271200180

$ 664.15 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 40 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 40 Amp
Also known as: 612271200180, S802S-B40, ABBS802SB40

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 40
Interrupt Rating AC: 50 kA