High Performance Circuit Breaker, 2P, 20A

Item #: 0322977

Cat #: S802S-B20

UPC: 612271200159

$ 664.15 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 20 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 20 Amp
Also known as: 612271200159, S802S-B20, ABBS802SB20

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 20
Interrupt Rating AC: 50 kA