High Performance Circuit Breaker, 2P, 10A

Item #: 0322970

Cat #: S802S-B10

UPC:

$ 664.15 EA
Company wide:
0 in stock
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 10 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 10 Amp
Also known as: S802S-B10, ABBS802SB10

Specifications

Poles: 2
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 2
Volts AC: 230, 400
Type: Trip Curve B
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50 kA