ABB S801S-UCK32 MCB S800S 1P UCK 32

Item #: 0322911

Cat #: S801S-UCK32

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB S801SUCK32
Also known as: S801S-UCK32, ABBS801SUCK32

Specifications

Volts DC: 250
Amps: 32
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Volts AC: 480, 277
Poles: 1
Interrupt Rating DC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA