ABB S801S-UCK25 MCB S800S 1P UCK 25

Item #: 0322910

Cat #: S801S-UCK25

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCK25
Also known as: S801S-UCK25, ABBS801SUCK25

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 25
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA