ABB S801S-UCK13 MCB S800S 1P UCK 13

Item #: 0322904

Cat #: S801S-UCK13

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCK13
Also known as: S801S-UCK13, ABBS801SUCK13

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 13
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 13
Poles: 1
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA