Vive CL 120V, Single Pole/Multi-Location Dimmer, White

Item #: 0322903

Cat #: MRF2S-6CL-WH

UPC: 784276147873

Company wide:
37 in stock
Vive CL 120V, Single Pole/Multi-Location Dimmer Max Ratings are 150W LED/CFL or 600W Incandescent, Halogen, MLV, White

Overview

Vive CL 120V, Single Pole/Multi-Location Dimmer Max Ratings are 150W LED/CFL or 600W Incandescent, Halogen, MLV, White

Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.

Also known as: 784276147873, MRF2S-6CL-WH, LUTMRF2S6CLWH

Features & Benefits

  • The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim
  • Two-wire dimmers and switches available for retrofit applications
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON
  • Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption
  • Controls 150 W LED/CFL (screw-base) or 300 W incandescent/halogen loads. Tap on to preset level; tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers or Pico wireless remotes. Offers reliable dimming of dimmable LED/CFLs as well as halogens and incandescents.

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Family / Style: Maestro
Color: White
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent