Maestro Wireless Switch, Vive Enabled, White

Item #: 0322902

Cat #: MRF2S-8S-DV-WH

UPC: 784276148658

Company wide:
73 in stock
Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Specification Grade, Multi-Location/Single-Pole, 120V/8A Light Or 3A Fan Or 1/4 HP Motor 277V/8A Light Or 3A Fan In White

Overview

Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Specification Grade, Multi-Location/Single-Pole, 120V/8A Light Or 3A Fan Or 1/4 HP Motor 277V/8A Light Or 3A Fan In White

Introducing Lutron's latest sensing technology, the Maestro Dual Technology sensor uses both passive infrared and ultrasound waves to ensure reliable sensing in small rooms. You'll never worry about accidently leaving the lights on again with the Maestro Sensing Switch because it turns the lights on when you enter the room and off after you leave. This sensor has an adjustable timeout (1, 5, 15 or 30 minutes), so you can control how long the lights stay on after you leave the room and features XCT Dual Sensing Technology (PIR and ultrasound) which detects very fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Maestro Sensors work with any bulb type, including CFL's and LED's and will match the decor of any room in your home. Installing and setting up a Maestro in-wall, dual-technology occupancy sensor is a simple, easy and low cost way to save energy and add light automation to your home. Coordinating Claro wall plate and accessories sold separately.

Also known as: 784276148658, MRF2S-8S-DV-WH, LUTMRF2S8SDVWH

Features & Benefits

  • Two-wire dimmers and switches available for retrofit applications
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption
  • Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
  • Rated for 8 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A (1/10 HP) general-purpose fans and motor loads @ 120 V only. Tap switch on/off. For multi-location switching, use one Maestro Wireless switch with companion switches or Pico wireless remotes.

Specifications

Family / Style: Maestro
Amps: 3, 8
Color: White
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Volts AC Range: 120 - 277
Family / Style: Maestro
Color: White
Light Technology: Halogen, Incandescent
Amps: 3, 8
Mounting: Knuckle
Volts AC Range: 120 - 277