Maestro Wireless Switch, Vive Enabled, White

Item #: 0322898

Cat #: MRF2S-6ANS-WH

UPC: 784276151030

Company wide:
26 in stock
Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-Location/Single-Pole, 120V/6A Light Or 3A Fan, White

Overview

Maestro Wireless Switch, Vive Enabled, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Non-Dim Fluorescent, Multi-Location/Single-Pole, 120V/6A Light Or 3A Fan, White

Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.

Also known as: 784276151030, MRF2S-6ANS-WH, LUTMRF2S6ANSWH

Features & Benefits

  • The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON
  • Two-wire dimmers and switches available for retrofit applications
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption
  • Maestro Wireless switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.

Specifications

Amps: 6, 3
Volts AC: 120
Family / Style: Maestro
Wattage: 25
Color: White
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Amps: 6, 3
Family / Style: Maestro
Color: White
Light Technology: Halogen, Incandescent
Volts AC: 120
Wattage: 25
Mounting: Knuckle