ABB S801S-UCK100 MCB S800S 1P UCK 1

Item #: 0322897

Cat #: S801S-UCK100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S801SUCK100

Overview

ABB S801SUCK100
Also known as: S801S-UCK100, ABBS801SUCK100

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 100
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 100
Poles: 1
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA