ABB S801S-UCB80 MCB S800S 1P UCB 80

Item #: 0322893

Cat #: S801S-UCB80

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCB80
Also known as: S801S-UCB80, ABBS801SUCB80

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 1
Amps: 80
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 80
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 50 kA