ABB S801S-UCB63 MCB S800S 1P UCB 63

Item #: 0322892

Cat #: S801S-UCB63

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCB63
Also known as: S801S-UCB63, ABBS801SUCB63

Specifications

Amps: 63
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 63
Volts AC: 480, 277
Poles: 1
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA