ABB S801S-UCB40 MCB S800S 1P UCB 40

Item #: 0322890

Cat #: S801S-UCB40

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCB40
Also known as: S801S-UCB40, ABBS801SUCB40

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 40
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 50 kA