ABB S801S-UCB20 MCB S800S 1P UCB 20

Item #: 0322886

Cat #: S801S-UCB20

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCB20
Also known as: S801S-UCB20, ABBS801SUCB20

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 1
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 20
Type: Trip Curve B
Interrupt Rating AC: 50 kA