ABB S801S-UCB16 MCB S800S 1P UCB 16

Item #: 0322885

Cat #: S801S-UCB16

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCB16
Also known as: S801S-UCB16, ABBS801SUCB16

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 50 kA