Vive PowPak 120/277V, 20A

Item #: 0322878

Cat #: RMJS-20RCCO1DV-B

UPC: 784276177825

Company wide:
0 in stock
Documents & Guides
Vive PowPak 120/277V, 20A, Relay Module with Softswitch and Optional Dry Contact Closure Output

Overview

Vive PowPak 120/277V, 20A, Relay Module with Softswitch and Optional Dry Contact Closure Output

PowPak Load Controller, Relay module with Softswitch, 20A general purpose switchwith (1) contact closure output, 120/277V

Also known as: 784276177825, RMJS-20RCCO1DV-B, LUTRMJS20RCCO1DVB

Specifications

Mounting: Fixture
Amps: 20
Color: Eggshell
Type: Relay Module
Volts AC Range: 120 - 277
Mounting: Fixture
Color: Eggshell
Volts AC Range: 120 - 277
Amps: 20
Type: Relay Module