Vive PowPak 24V

Item #: 0322874

Cat #: RMJS-CCO1-24-B

UPC: 784276150507

Company wide:
0 in stock
Documents & Guides
Vive PowPak 24V Contact Closure Output Module

Overview

Vive PowPak 24V Contact Closure Output Module

Vive by Lutron is a simple, scalable, wireless

solution that can be installed in a single space

or throughout an entire campus. It is designed

to meet today's energy codes, be used in new

construction or retrofit situations, and meet

your budgetary needs.


With a wide family of products – including

sensors, remotes, load controllers, and an

available software management suite – Vive

provides the flexibility to select the products

you want and handle any on-site challenges

with ease.

Also known as: 784276150507, RMJS-CCO1-24-B, LUTRMJSCCO124B

Specifications

Type: Output Module
Mounting: Fixture
Color: Eggshell
Family / Style: Vive
Type: Output Module
Color: Eggshell
Mounting: Fixture
Family / Style: Vive