ABB S801S-UCB100 MCB S800S 1P UCB 1

Item #: 0322873

Cat #: S801S-UCB100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S801SUCB100

Overview

ABB S801SUCB100
Also known as: S801S-UCB100, ABBS801SUCB100

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 100
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 100
Poles: 1
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA