ABB S801S-UCB10 MCB S800S 1P UCB 10

Item #: 0322872

Cat #: S801S-UCB10

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SUCB10
Also known as: S801S-UCB10, ABBS801SUCB10

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 10
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 10
Poles: 1
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA