MCB S800S 1P K 80A

Item #: 0322870

Cat #: S801S-K80

UPC: 612271201538

Company wide:
0 in stock
Documents & Guides
MCB S800S 1P K 80A

Overview

MCB S800S 1P K 80A
Also known as: 612271201538, S801S-K80, ABBS801SK80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 80
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Mounting: DIN Rail
Amps: 80
Interrupt Rating DC: 50 kA