Vive PowPak 120/277V, 16A

Item #: 0322869

Cat #: RMJS-16RCCO1DV-B

UPC: 784276148931

Company wide:
1 in stock
Documents & Guides
Vive PowPak 120/277V, 16A, Relay Module with Softswitch and Optional dry contact closure output

Overview

Vive PowPak 120/277V, 16A, Relay Module with Softswitch and Optional dry contact closure output

Vive by Lutron is a simple, scalable, wireless

solution that can be installed in a single space

or throughout an entire campus. It is designed

to meet today's energy codes, be used in new

construction or retrofit situations, and meet

your budgetary needs.


With a wide family of products – including

sensors, remotes, load controllers, and an

available software management suite – Vive

provides the flexibility to select the products

you want and handle any on-site challenges

with ease.

Also known as: 784276148931, RMJS-16RCCO1DV-B, LUTRMJS16RCCO1DVB, Pow pak

Specifications

Mounting: Fixture
Color: Eggshell
Amps: 16
Type: Relay Module
Volts AC Range: 120 - 277
Family / Style: Vive
Mounting: Fixture
Amps: 16
Volts AC Range: 120 - 277
Color: Eggshell
Type: Relay Module
Family / Style: Vive