Vive PowPak 120/277V, 16A

Item #: 0322868

Cat #: RMJS-16R-DV-B

UPC: 784276150460

Company wide:
258 in stock
Documents & Guides
Vive PowPak 120/277V, 16A, Relay Module With Softswitch

Overview

Vive PowPak 120/277V, 16A, Relay Module With Softswitch

Vive by Lutron is a simple, scalable, wireless

solution that can be installed in a single space

or throughout an entire campus. It is designed

to meet today's energy codes, be used in new

construction or retrofit situations, and meet

your budgetary needs.


With a wide family of products – including

sensors, remotes, load controllers, and an

available software management suite – Vive

provides the flexibility to select the products

you want and handle any on-site challenges

with ease.

Also known as: 784276150460, RMJS-16R-DV-B, LUTRMJS16RDVB, Power pack

Specifications

Mounting: Fixture
Volts AC: 120, 277
Color: Eggshell
Amps: 16
Type: Relay Module
Family / Style: Vive
Mounting: Fixture
Color: Eggshell
Type: Relay Module
Volts AC: 120, 277
Amps: 16
Family / Style: Vive