ABB S801S-K6

Item #: 0322867

Cat #: S801S-K6

UPC:

$ 421.44 EA
Company wide:
0 in stock
Documents & Guides
ABB S801SK6 MCB S800S 1P K 6A

Overview

ABB S801SK6 MCB S800S 1P K 6A
Also known as: S801S-K6, ABBS801SK6

Specifications

Amps: 6
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA