Vive PowPak 120/277V, 5A

Item #: 0322866

Cat #: RMJS-5RCCO1-DV-B

UPC: 784276150491

Company wide:
0 in stock
Documents & Guides
Vive PowPak 120/277V, 5A, Relay Module with Softswitch and Optional Dry Contact Closure Output

Overview

Vive PowPak 120/277V, 5A, Relay Module with Softswitch and Optional Dry Contact Closure Output

Vive by Lutron is a simple, scalable, wireless

solution that can be installed in a single space

or throughout an entire campus. It is designed

to meet today's energy codes, be used in new

construction or retrofit situations, and meet

your budgetary needs.


With a wide family of products – including

sensors, remotes, load controllers, and an

available software management suite – Vive

provides the flexibility to select the products

you want and handle any on-site challenges

with ease.

Also known as: 784276150491, RMJS-5RCCO1-DV-B, LUTRMJS5RCCO1DVB

Specifications

Mounting: Fixture
Amps: 5
Poles: 1
Color: Eggshell
Type: Relay Module
Volts AC Range: 120 - 277
Family / Style: Vive
Mounting: Fixture
Poles: 1
Type: Relay Module
Family / Style: Vive
Amps: 5
Color: Eggshell
Volts AC Range: 120 - 277