ABB S801S-K40 MCB S800S 1P K 40A

Item #: 0322862

Cat #: S801S-K40

UPC: 612271201507

$ 357.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SK40
Also known as: 612271201507, S801S-K40, ABBS801SK40

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 50 kA