ABB S801S-K32 MCB S800S 1P K 32A

Item #: 0322860

Cat #: S801S-K32

UPC: 612271201491

$ 357.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SK32
Also known as: 612271201491, S801S-K32, ABBS801SK32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA