ABB S801S-K20 MCB S800S 1P K 20A

Item #: 0322858

Cat #: S801S-K20

UPC: 612271201477

$ 357.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SK20
Also known as: 612271201477, S801S-K20, ABBS801SK20

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 50 kA