ABB S801S-K13 MCB S800S 1P K 13A

Item #: 0322856

Cat #: S801S-K13

UPC:

$ 357.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SK13
Also known as: S801S-K13, ABBS801SK13

Specifications

Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA