ABB S801S-K100 MCB S800S 1P K 100A

Item #: 0322852

Cat #: S801S-K100

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
ABB S801SK100 MCB S800S 1P K

Overview

ABB S801SK100 MCB S800S 1P K
Also known as: S801S-K100, ABBS801SK100

Specifications

Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Amps: 100
Poles: 1
Interrupt Rating AC: 50 kA