High Performance MCB

Item #: 0322850

Cat #: S801S-K10

UPC: 612271201446

$ 357.67 EA
Company wide:
0 in stock
Documents & Guides
The S801S-K10 is a 1-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 10 A. It is a current limiting device with a maximum breaking capacity of 50kA at 240/415V. It can be used for voltages up to 400/690V and in DC as well. It has two different tripping mechanisms, the thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. The S801S-K10 complies with IEC/EN 60898-1 and IEC/EN 60947-2 and allows the use for residential, commercial and industrial applications. It has numerous of approvals, therefore it can be used worldwide. The extensive range of accessory makes the use of S801S-K10 more comfortable. Due to the fast arc extinction of S801S-K10 your application will be secured.

Overview

The S801S-K10 is a 1-pole High Performance Circuit breaker with K-Characteristic, with cage terminal and a rated current of 10 A. It is a current limiting device with a maximum breaking capacity of 50kA at 240/415V. It can be used for voltages up to 400/690V and in DC as well. It has two different tripping mechanisms, the thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. The S801S-K10 complies with IEC/EN 60898-1 and IEC/EN 60947-2 and allows the use for residential, commercial and industrial applications. It has numerous of approvals, therefore it can be used worldwide. The extensive range of accessory makes the use of S801S-K10 more comfortable. Due to the fast arc extinction of S801S-K10 your application will be secured.
Also known as: 612271201446, S801S-K10, ABBS801SK10

Specifications

Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA