Circuit Breaker, 80A, 1P

Item #: 0322848

Cat #: S801S-D80

UPC:

Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 80 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 80 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: S801S-D80, ABBS801SD80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 80
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 80
Interrupt Rating AC: 50 kA