Circuit Breaker, 20A, 1P

Item #: 0322843

Cat #: S801S-D20

UPC: 612271200999

$ 391.71 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 20 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 20 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271200999, S801S-D20, ABBS801SD20

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 20
Type: Trip Curve D
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 50 kA