Circuit Breaker, 100A, 1P

Item #: 0322840

Cat #: S801S-D100

UPC:

Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 100 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 100 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: S801S-D100, ABBS801SD100

Specifications

Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve D
Amps: 100
Poles: 1
Interrupt Rating AC: 50 kA