ABB S801S-C8 MCB S800S 1P C 8A

Item #: 0322838

Cat #: S801S-C8

UPC: 888614142473

$ 332.07 EA
Company wide:
0 in stock
Documents & Guides
ABB S801SC8 MCB S800S 1P C 8A

Overview

ABB S801SC8 MCB S800S 1P C 8A
Also known as: 888614142473, S801S-C8, ABBS801SC8

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 50 kA