ABB S801S-C40-TRANS

Item #: 0322837

Cat #: S801S-C40 TRANS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S801SC40TRANS S800 MCB CL

Overview

ABB S801SC40TRANS S800 MCB CL
Also known as: S801S-C40 TRANS, ABBS801SC40TRANS

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 50 kA