ABB S801S-C40 MCB S800S 1P C 40A

Item #: 0322835

Cat #: S801S-C40

UPC: 612271200548

$ 332.07 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SC40
Also known as: 612271200548, S801S-C40, ABBS801SC40

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 50 kA