ABB S801S-C16 MCB S800S 1P C 16A

Item #: 0322832

Cat #: S801S-C16

UPC: 612271200500

$ 332.07 EA
Company wide:
0 in stock
Documents & Guides
ABB S801SC16 MCB S800S 1P C 1

Overview

ABB S801SC16 MCB S800S 1P C 1
Also known as: 612271200500, S801S-C16, ABBS801SC16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA