ABB S801S-C13 MCB S800S 1P C 13A

Item #: 0322831

Cat #: S801S-C13

UPC:

$ 368.99 EA
Company wide:
0 in stock
Documents & Guides
ABB S801SC13 MCB S800S 1P C 1

Overview

ABB S801SC13 MCB S800S 1P C 1
Also known as: S801S-C13, ABBS801SC13

Specifications

Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA