ABB S801S-C125 MCB S800S 1P C 125A

Item #: 0322830

Cat #: S801S-C125

UPC: 612271200593

Company wide:
0 in stock
Documents & Guides

Overview

ABB S801SC125
Also known as: 612271200593, S801S-C125, ABBS801SC125

Specifications

Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Amps: 125
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA