Circuit Breaker, 16A, 1P

Item #: 0322812

Cat #: S801S-B16

UPC: 612271200029

$ 332.07 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 16 Amp, 1-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism, Overload Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 16 Amp, 1-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism, Overload Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271200029, S801S-B16, ABBS801SB16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA