MCB S800C 1P K 80A

Item #: 0322793

Cat #: S801C-C80

UPC: 612271213562

Company wide:
0 in stock
Documents & Guides
MCB S800C 1P K 80A

Overview

MCB S800C 1P K 80A
Also known as: 612271213562, S801C-C80, ABBS801CC80

Specifications

Volts AC: 230, 400
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 80
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Interrupt Rating DC: 10 kA
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 15 kA