Drive Contactor, 360A, 600V AC/DC, 120VAC Coil, Solid State, 100-250HP, 2NO/1NC Auxiliary Contact

Item #: 0322784

Cat #: EHDB360C-1L

UPC: 320500073473

$ 15205.23 EA
Company wide:
0 in stock
Documents & Guides
Drive Contactor, 360 Amp, 600 Volt AC/DC, 120 Volt AC Coil, Solid State, 100 - 250 Horse Power, 2 Normally Open / 1 Normally Closed, Auxiliary Contact

Overview

Drive Contactor, 360 Amp, 600 Volt AC/DC, 120 Volt AC Coil, Solid State, 100 - 250 Horse Power, 2 Normally Open / 1 Normally Closed, Auxiliary Contact

EHDB drive contactors are specifically designed for use with solid state D.C. adjustable speed drive systems. In drive applications, the contactor is not required to make or break the load during normal operation.

Also known as: 320500073473, EHDB360C-1L, ABBEHDB360C1L

Specifications

Volts AC Control: 120
Type: Contactor
Volts DC: 600
Volts AC: 600
Amps: 360
Volts AC Control: 120
Volts DC: 600
Amps: 360
Type: Contactor
Volts AC: 600