STL FLR BX RECT 4-GANG RFB ** *

Item #: 0322754

Cat #: RFB4-4DB

UPC: 786564277378

Company wide:
0 in stock
The RFB® Series RFB4-4DB Floor Box from Legrand is a versatile activation solutions that provides power to open space areas or directly to workstations. It is a fully adjustable floor box, with tunneling from adjacent or opposite compartments only, (not cross compartments). Tunneling can be set to feed all four compartments from one conduit in a single-service application. All boxes and covers are sold separately. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new series of cover incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments. FloorPort Activation Covers are UL Listed to U.S. and Canadian safety standards for tile, terrazzo, carpet, and wood floors. The RFB Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.

Overview

The RFB® Series RFB4-4DB Floor Box from Legrand is a versatile activation solutions that provides power to open space areas or directly to workstations. It is a fully adjustable floor box, with tunneling from adjacent or opposite compartments only, (not cross compartments). Tunneling can be set to feed all four compartments from one conduit in a single-service application. All boxes and covers are sold separately. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new series of cover incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments. FloorPort Activation Covers are UL Listed to U.S. and Canadian safety standards for tile, terrazzo, carpet, and wood floors. The RFB Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.
Also known as: 786564277378, RFB4-4DB, WMDRFB44DB

Specifications

Color: Gray
Width: 10 in
Material: Steel
Gangs: 4
Depth: 3 7/16 in
Color: Gray
Material: Steel
Depth: 3 7/16 in
Width: 10 in
Gangs: 4